
12" Pink And Orange Metal Hand Painted Model Airplane Tabletop Sculpture
Mfr # 376333
Zoro # G722882660
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Finish
Matte
Color
Pink, Orange
Sculpture Type
Model Airplane
Subject
Transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376333
Zoro #
G722882660
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Depth
14 in
Width
5 in
Details
Design Motif
Not an animal
Finish
Matte
Color
Pink, Orange
Item
Sculptures
Sculpture Type
Model Airplane
Subject
Transportation
Plays Music
No
Occasion
No Holiday
Hand Painted
Yes
Commercial Use
No
Assembly Required
No
Pieces per Set
1
Nature Motif
No Nature
Construction Method
Handmade
Material
Metal
Description
This 12-inch pink and orange metal hand painted model airplane tabletop sculpture will add a beautiful decorative accent to your decor. High-quality metal used in this pink and orange sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 12-inch h x 5-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.