
12" Purple Metal Table Lamp
Mfr # 646275
Zoro # G522359416
product price: $60.69
/eaKey Features
Width
5.9 in
Application Type
Yes
Color
Purple
Depth
5.9 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646275
Zoro #
G522359416
UPC #
-
Country of Origin
China
Dimensions
Width
5.9 in
Height
11.8 in
Depth
5.9 in
Details
Application Type
Yes
Color
Purple
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
With this 12-inch purple metal table lamp you can bring in design to any space along with adding some ambient lighting. A gorgeous purple metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.