Zoro Homepage

12" Silver Aluminum Oval Centerpiece Bowl

  • Mfr # 568883

  • Zoro # G522356781


product price: $65.75
/ea

Key Features

Color
Silver
Assembly Required
No Assembly Needed
Depth
7.5 in
Height
4 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568883
Zoro #
G522356781
UPC #
-
Country of Origin
India

Dimensions

Depth
7.5 in
Height
4 in
Width
11.5 in

Details

Color
Silver
Item
Serving Bowl
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Elevate your space with this stunning aluminum oval eye shaped centerpiece bowl. The elegant silver hue adds a touch of sophistication to any setting, while the unique shape ensures it stands out as a chic centerpiece. Crafted from durable aluminum, this decorative bowl looks beautiful on its own and is also ideal for showcasing small decorative items. Bring a luxurious and stylish touch to your table with this eye-catching centerpiece bowl. 4-inch h x 11.5-inch w x 7.5-inch d

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.