12" Silver And Clear Geometric Iron And Glass Tabletop Hurricane Candle Holder

  • Mfr # 517637

  • Zoro # G122882406


product price:  $44.99
/ea

Key Features

Assembly Required
No
Primary Item Height
12 in
Intended Room
Living Room
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517637
Zoro #
G122882406
UPC #
-
Country of Origin
India

Dimensions

Primary Item Height
12 in
Width
5.5 in
Length
12 in
Overall Depth
5.5 in

Details

Assembly Required
No
Intended Room
Living Room
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
No
Construction Method
Machine Made
Capacity
1
Material
Iron, Glass
Pieces per Set
1
Item
Candle Holders
Color
Silver, Clear
Finish Style
No Distressing
Pattern
Geometric
Holder Type
Hurricane
Placement Type
Tabletop

Description

Illuminate any space with this 12-inch silver and clear geometric iron and glass tabletop hurricane candle holder. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 12-inch h x 5.5-inch w x 5.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.