Zoro Homepage

12" Silver Metal Table Lamp LED With Black Drum Shade

  • Mfr # 643163

  • Zoro # G922361996


product price: $53.55
/ea

Key Features

Width
5.51 in
Application Type
Yes
Depth
5.51 in
Assembly Required
No Assembly Needed
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643163
Zoro #
G922361996
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Depth
5.51 in
Height
11.81 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black/Silver
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 12-inch silver metal table lamp led with black drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The black drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.