Zoro Homepage

12" Silver Metal Table Lamp LED With Blue Drum Shade

  • Mfr # 642859

  • Zoro # G522371678


product price: $49.35
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Width
5.51 in
Height
11.81 in
Color
Blue/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642859
Zoro #
G522371678
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Blue/Silver

Description

Add a bright anchor to your room with this 12-inch silver metal table lamp led with blue drum shade. The lamp is made of sturdy metal and features a silver color. The blue shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.