Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Silver Metal Table Lamp LED With Blue Drum Shade

  • Mfr # 643165

  • Zoro # G222375143


product price: $53.55
/ea

Key Features

Application Type
Yes
Width
5.51 in
Assembly Required
No Assembly Needed
Height
11.81 in
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643165
Zoro #
G222375143
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Blue/Silver
Item
Table Lamp

Description

This 12-inch silver metal table lamp led with blue drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a silver color. The blue drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.