Zoro Homepage

12" Silver Metal Table Lamp LED With Gray Drum Shade

  • Mfr # 642865

  • Zoro # G522367572


product price: $49.35
/ea

Key Features

Application Type
Yes
Color
Silver/Gray
Assembly Required
No Assembly Needed
Height
11.81 in
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642865
Zoro #
G522367572
UPC #
-
Country of Origin
China

Dimensions

Height
11.81 in
Width
5.51 in
Depth
5.51 in

Details

Application Type
Yes
Color
Silver/Gray
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 12-inch silver metal table lamp led with gray drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.