Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Silver Metal Table Lamp LED With Gray Drum Shade

  • Mfr # 643173

  • Zoro # G022361995


product price: $53.55
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Silver/Gray
Width
5.51 in
Depth
5.51 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643173
Zoro #
G022361995
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Depth
5.51 in
Height
11.81 in

Details

Assembly Required
No Assembly Needed
Color
Silver/Gray
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 12-inch silver metal table lamp led with gray drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.