Zoro Homepage

12" Silver Metal Table Lamp LED With Green Drum Shade

  • Mfr # 642863

  • Zoro # G622344121


product price: $49.35
/ea

Key Features

Assembly Required
No Assembly Needed
Width
5.51 in
Color
Green/Silver
Application Type
Yes
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642863
Zoro #
G622344121
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Green/Silver
Application Type
Yes

Description

This 12-inch silver metal table lamp led with green drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of silver metal. The green drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.