Zoro Homepage

12" Silver Metal Table Lamp LED With Hot Pink Drum Shade

  • Mfr # 642867

  • Zoro # G022353921


product price: $49.35
/ea

Key Features

Color
Hot Pink/Silver
Assembly Required
No Assembly Needed
Width
5.51 in
Depth
5.51 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642867
Zoro #
G022353921
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Depth
5.51 in
Height
11.81 in

Details

Color
Hot Pink/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 12-inch silver metal table lamp led with hot pink drum shade is a great way to add some brightness to any corner of your home. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The hot pink drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.