Zoro Homepage

12" Silver Metal Table Lamp LED With Hot Pink Drum Shade

  • Mfr # 643175

  • Zoro # G822363120


product price: $53.55
/ea

Key Features

Width
5.51 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Hot Pink/Silver
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643175
Zoro #
G822363120
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Hot Pink/Silver
Item
Table Lamp

Description

This 12-inch silver metal table lamp led with hot pink drum shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a silver tone. The hot pink shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.