Zoro Homepage

12" Silver Metal Table Lamp LED With Purple Drum Shade

  • Mfr # 642869

  • Zoro # G022364033


product price: $49.35
/ea

Key Features

Depth
5.51 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
11.81 in
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642869
Zoro #
G022364033
UPC #
-
Country of Origin
China

Dimensions

Depth
5.51 in
Height
11.81 in
Width
5.51 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Purple/Silver

Description

This 12-inch silver metal table lamp led with purple drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a silver tone. The purple shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.