Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Silver Metal Table Lamp LED With Red Drum Shade

  • Mfr # 642871

  • Zoro # G722364739


product price: $49.35
/ea

Key Features

Color
Red/Silver
Height
11.81 in
Application Type
Yes
Width
5.51 in
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642871
Zoro #
G722364739
UPC #
-
Country of Origin
China

Dimensions

Height
11.81 in
Width
5.51 in
Depth
5.51 in

Details

Color
Red/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 12-inch silver metal table lamp led with red drum shade will be a great addition to your space. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The red drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.