Zoro Homepage

12" Silver Metal Table Lamp LED With Red Drum Shade

  • Mfr # 643179

  • Zoro # G222357606


product price: $53.55
/ea

Key Features

Color
Red/Silver
Width
5.51 in
Height
11.81 in
Application Type
Yes
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643179
Zoro #
G222357606
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Color
Red/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 12-inch silver metal table lamp led with red drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a silver tone. The red drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.