Zoro Homepage

12" Silver Metal Table Lamp LED With Slate Gray Drum Shade

  • Mfr # 642873

  • Zoro # G022375305


product price: $49.35
/ea

Key Features

Application Type
Yes
Color
Slate Gray/Silver
Width
5.51 in
Depth
5.51 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642873
Zoro #
G022375305
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Depth
5.51 in
Height
11.81 in

Details

Application Type
Yes
Color
Slate Gray/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 12-inch silver metal table lamp led with slate gray drum shade will be a great addition to your space. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a slate gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.