
12" Silver Metal Table Lamp LED With White Drum Shade
Mfr # 642875
Zoro # G422348398
product price: $49.35
/eaKey Features
Color
White/Silver
Depth
5.51 in
Height
11.81 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642875
Zoro #
G422348398
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Height
11.81 in
Width
5.51 in
Details
Color
White/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Add a bright anchor to your room with this 12-inch silver metal table lamp led with white drum shade. The base of this lamp is made of silver metal. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.