Zoro Homepage

12" Silver Metal Table Lamp LED With Wine Drum Shade

  • Mfr # 643187

  • Zoro # G222355992


product price: $53.55
/ea

Key Features

Width
5.51 in
Height
11.81 in
Color
Wine/Silver
Assembly Required
No Assembly Needed
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643187
Zoro #
G222355992
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Color
Wine/Silver
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

With this 12-inch silver metal table lamp led with wine drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a silver tone. The wine shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.