Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" White And Black Ceramic Square Table Lamp With Black Shade

  • Mfr # 643287

  • Zoro # G422350162


product price: $65.35
/ea

Key Features

Color
Black
Depth
5.12 in
Assembly Required
No Assembly Needed
Height
11.81 in
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643287
Zoro #
G422350162
UPC #
-
Country of Origin
China

Dimensions

Depth
5.12 in
Height
11.81 in
Width
4.33 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 12-inch white and black ceramic square table lamp with black shade is a great way to add some brightness to any corner of your home. A gorgeous white and black ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a black fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 4.33-inch w x 5.12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.