Zoro Homepage

12" White And Black Ceramic Square Table Lamp With White Shade

  • Mfr # 643289

  • Zoro # G422341917


product price: $65.35
/ea

Key Features

Depth
5.12 in
Application Type
Yes
Height
11.81 in
Width
4.33 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643289
Zoro #
G422341917
UPC #
-
Country of Origin
China

Dimensions

Depth
5.12 in
Height
11.81 in
Width
4.33 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White/Black

Description

Embrace the good life with this hard working and stylish 12-inch white and black ceramic square table lamp with white shade. The base of this lamp is made of ceramic finished in a white and black tone. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 4.33-inch w x 5.12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.