
12" White And Red Ceramic Round Table Lamp With White And Red Empire Shade
Mfr # 643417
Zoro # G822370876
product price: $50.89
/eaKey Features
Application Type
Yes
Width
9 in
Depth
9 in
Color
White Red
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643417
Zoro #
G822370876
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
9 in
Height
11.5 in
Details
Application Type
Yes
Item
Table Lamp
Color
White Red
Assembly Required
No Assembly Needed
Description
With this 12-inch white and red ceramic round table lamp with white and red empire shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a white and red color. Includes a white and red fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.50-inch h x 9.00-inch w x 9.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.