Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" White Ceramic Square Table Lamp With Gray Shade

  • Mfr # 643291

  • Zoro # G122369495


product price: $65.35
/ea

Key Features

Height
11.81 in
Color
Gray/White
Assembly Required
No Assembly Needed
Application Type
Yes
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643291
Zoro #
G122369495
UPC #
-
Country of Origin
China

Dimensions

Height
11.81 in
Width
4.33 in
Depth
5.12 in

Details

Color
Gray/White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 12-inch white ceramic square table lamp with gray shade. The base of this lamp is made of ceramic finished in a white tone. The gray rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 4.33-inch w x 5.12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.