Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" White Ceramic Square Table Lamp With White Shade

  • Mfr # 643285

  • Zoro # G322342298


product price: $65.35
/ea

Key Features

Width
4.33 in
Depth
5.12 in
Application Type
Yes
Color
White
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643285
Zoro #
G322342298
UPC #
-
Country of Origin
China

Dimensions

Width
4.33 in
Depth
5.12 in
Height
11.81 in

Details

Application Type
Yes
Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 12-inch white ceramic square table lamp with white shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of white ceramic. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 4.33-inch w x 5.12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.