Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" White Lighted Round Glass Framed Makeup Shaving Tabletop Mirror

  • Mfr # 565042

  • Zoro # G022355529


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Height
12 in
Material
Glass
Width
12 in
Depth
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565042
Zoro #
G022355529
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
12 in
Depth
3.15 in

Details

Material
Glass
Item
Mirror

Description

The 12-inch white lighted round glass framed makeup shaving tabletop mirror is a handsome desktop mirror for easy and quick styling. This makeup mirror has a round shape providing the most magnificent reflections of light and color. This stylish framed mirror makes doing makeup a lot easier. Its contemporary style makes this mirror a favorite for bringing some flair to your decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. This unique mirror is ideal for trying on accessories, applying makeup, shaving, putting in contacts, or any other situations where a close up mirror is needed. 12-inch H x 12-inch W x 3.15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.