Zoro Homepage

12" White Metal Table Lamp

  • Mfr # 646277

  • Zoro # G522348960


product price: $60.69
/ea

Key Features

Depth
5.9 in
Height
11.8 in
Assembly Required
No Assembly Needed
Width
5.9 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646277
Zoro #
G522348960
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9 in
Height
11.8 in
Width
5.9 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 12-inch white metal table lamp. The base of this lamp is made of metal finished in a white tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.80-inch h x 5.90-inch w x 5.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.