
12" White Metal Table Lamp LED With White Drum Shade
Mfr # 643183
Zoro # G422370634
product price: $53.55
/eaKey Features
Assembly Required
No Assembly Needed
Depth
5.51 in
Height
11.81 in
Width
5.51 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643183
Zoro #
G422370634
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Height
11.81 in
Width
5.51 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 12-inch white metal table lamp led with white drum shade will be a great addition to your space. The base of this lamp is made of white metal. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.