Zoro Homepage

12" White Wood One Drawer Floating Nightstand

  • Mfr # 526151

  • Zoro # G822364912


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Height (in)
11.61 in
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Depth (in)
13.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526151
Zoro #
G822364912
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
11.61 in
Depth (in)
13.23 in
Width (in)
14.02 in

Details

Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

Good looking design and practical styling meet to form this 12-inch white wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.61-inch h x 14.02-inch w x 13.23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.