
12" Wood Brown Riva Aquarama Half Hull Hand Painted Decorative Boat
Mfr # 401900
Zoro # G722884480
product price:Â $890.99
/ea
Free Shipping & Returns
Key Features
Length
11.75 in
Occasion
No Holiday
Design Motif
Not an animal
Sculpture Type
Model Boat
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401900
Zoro #
G722884480
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
11.75 in
Depth
4.5 in
Width
31.5 in
Details
Occasion
No Holiday
Design Motif
Not an animal
Sculpture Type
Model Boat
Hand Painted
Yes
Subject
Transportation
Item
Sculptures
Plays Music
No
Color
Brown
Commercial Use
No
Nature Motif
No Nature
Assembly Required
No
Material
Solid Wood
Construction Method
Handmade
Description
An eye-catching and incredibly detailed replica of the Italian classic, the Riva Aquarama Half Hull Model is a unique hand-built model of the legendary speedboat designed in the 60s. Handmade by the most talented craftsman using high-quality western red cedar and mahogany. It includes incredible details as stainless steel handrails, hand-stitched seats, gold color propellers, and many other details. Multiple layers of varnish have been applied to achieve an unprecedented smooth finish, and the bottom has been painted in white and blue. It comes on a frame for display. With its distinctive vintage design, it is a sought-after piece for any collector or speedboat enthusiast.11.75" H x 31.5" W x 4.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.