Shop HOMEROOTS
See all product information
Create Account
12" x 12" Beige Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 607054
- Zoro # G822370319
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Beige
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607054
- Zoro #
- G822370319
- UPC #
- -
- Country of Origin
- Israel
- Color
- Beige
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Description
Transform your space with the 12-inch x 12-inch beige vinyl arabesque peel and stick removable tiles. Designed in a stylish square shape, these mosaic tiles feature a beautiful arabesque pattern that adds a touch of elegance to any room. The matte surface type ensures a contemporary finish while the impervious water absorption makes them perfect for high-moisture areas. These tiles are not just limited to walls; they are also compatible for use in showers and on fireplace surrounds, offering versatility in your design. Made from durable vinyl, these tiles are easy to install and remove, allowing you to change your decor effortlessly. Their transitional style harmonizes with various interior themes, making them an ideal choice for modern living. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.