12" x 12" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607066

  • Zoro # G222371466


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
0.09 in
Width
12 in
Color
Beige
Material
Vinyl
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607066
Zoro #
G222371466
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Color
Beige
Material
Vinyl
Item
Peel and Stick Tile

Description

Transform your space with the 12-inch x 12-inch beige vinyl arabesque peel and stick removable tiles. These square mosaic tiles feature a stunning arabesque pattern that adds sophistication to any room. Crafted from high-quality vinyl, they boast a matte surface for a modern touch. Their impervious nature ensures durability, making them perfect for wet areas like showers. These tiles are also suitable for use around fireplace surrounds, enhancing the elegance of your home. With a transitional style, they seamlessly blend with various decor themes. The easy peel and stick application allows for quick and hassle-free installation, giving you a stylish upgrade without the mess of traditional tiling. Enjoy a fresh look in no time with these beautiful tiles. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.