Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602292

  • Zoro # G722369260


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Height
0.09 in
Color
Black
Material
Vinyl
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602292
Zoro #
G722369260
UPC #
-
Country of Origin
Israel

Dimensions

Length
12 in
Height
0.09 in
Width
12 in

Details

Item
Peel and Stick Tile
Color
Black
Material
Vinyl

Description

Enhance your space with these versatile 12-inch x 12-inch peel and stick removable tiles. The arabesque mosaic pattern adds a touch of sophistication to any room, while the matte surface offers a subtle, elegant finish. These impervious vinyl tiles are suitable for wet areas like showers and can even be used on fireplace surrounds, making them a practical and stylish choice. The classic black color and transitional style make them a timeless addition to your decor. Easy to install and easy to love, these square-shaped tiles are a great way to elevate your home design effortlessly. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.