
12" x 12" Black Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607060
Zoro # G522373863
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Material
Vinyl
Width
12 in
Length
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607060
Zoro #
G522373863
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Black
Description
12-inch x 12-inch black vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to enhance your space. These square, matte finish tiles feature a stunning arabesque mosaic pattern that adds elegance to any room. Made from impervious vinyl, they are not only durable but also easy to maintain. Perfect for wet areas, these tiles are compatible in the shower, ensuring a cohesive look throughout your home. Additionally, they can be used on fireplace surrounds, making them versatile for various applications. The transitional style of these tiles allows them to blend seamlessly with different decor themes, adding a classic touch to modern interiors. Transform your space effortlessly with these eye-catching peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.