
12" x 12" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572052
Zoro # G722367723
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Brown
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572052
Zoro #
G722367723
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Color
Blue Brown
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your living space with these 12-inch x 12-inch blue and brown vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface complements any transitional style. Crafted from impervious vinyl, these square tiles are perfect for shower and fireplace surround installations, bringing a modern and sophisticated look to your home effortlessly. Experience easy and convenient installation with the peel and stick feature, allowing you to transform your space quickly and efficiently. Add a pop of color with the beautiful blue and brown hues, creating a stylish focal point in any room. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.