12" x 12" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572064

  • Zoro # G422355969


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Color
Blue Green
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572064
Zoro #
G422355969
UPC #
-
Country of Origin
Israel

Dimensions

Length
12 in
Width
12 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Blue Green
Material
Vinyl

Description

Enhance your space with these 12-inch x 12-inch blue and green vinyl arabesque peel and stick removable tiles that feature a stunning mosaic pattern. The matte surface of these square tiles ensures a sophisticated look while their impervious water absorption quality makes them ideal for various areas including showers and fireplace surrounds. Crafted from vinyl in a transitional style, the blue and green hues add a touch of elegance to any room. Easy to install, these peel and stick tiles offer a quick and practical way to refresh your decor effortlessly. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.