
12" x 12" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569394
Zoro # G022349191
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Length
12 in
Width
12 in
Material
Vinyl
Color
Blue Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569394
Zoro #
G022349191
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue Pink
Description
Enhance your living space effortlessly with these 12-inch x 12-inch blue and pink vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a touch of elegance, while the square shape creates a modern look. The arabesque pattern brings a subtle sophistication to any room. Designed with a matte surface type, these tiles are impervious to water absorption and are compatible for use in showers and fireplace surrounds. Crafted from durable vinyl material in a captivating blend of blue and pink, these tiles effortlessly blend into transitional style decor, adding a pop of color and character to your interiors. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.