
12" X 12" Blue And Yellow Mosaic Peel And Stick Removable Tiles
Mfr # 555956
Zoro # G222341469
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Yellow
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555956
Zoro #
G222341469
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Color
Blue Yellow
Item
Peel and Stick Tile
Material
Vinyl
Description
The possibilities are endless with these 12" X 12" Blue And Yellow Mosaic Peel And Stick Removable Tiles stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 12" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Kit includes multiple styles that can be arranged in any patterning you choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.