
12" x 12" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571219
Zoro # G822350335
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Material
Vinyl
Height
0.09 in
Length
12 in
Color
Blue Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571219
Zoro #
G822350335
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Height
0.09 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue Yellow
Description
Enhance your space effortlessly with these 12-inch x 12-inch peel and stick removable tiles featuring a captivating arabesque mosaic pattern. Crafted from durable vinyl material in a blend of blue and yellow hues, these matte-finished square tiles are not only impervious to water but also suitable for use in the shower and fireplace surround, bringing a touch of transitional style to your home decor. Simplify your renovation project with the convenience and charm of these easy-to-install peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.