12" x 12" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571231

  • Zoro # G922362283


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Yellow
Material
Vinyl
Height
0.09 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571231
Zoro #
G922362283
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Color
Blue Yellow
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your living space with these stylish 12-inch x 12-inch blue and yellow vinyl arabesque peel and stick removable tiles. Crafted as mosaic tiles in a square shape, featuring a stunning arabesque pattern, these matte-finished tiles are impervious to water, making them suitable for shower areas and fireplace surrounds. Made from durable vinyl material, the transitional style and the vibrant blend of blue and yellow colors will add a touch of elegance to any room in your home. Easy to install without the need for messy adhesives, these tiles offer a quick and convenient way to transform your space effortlessly. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.