
12" x 12" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572070
Zoro # G322374718
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Height
0.09 in
Width
12 in
Length
12 in
Color
Orange Green/Blue Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572070
Zoro #
G322374718
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Material
Vinyl
Color
Orange Green/Blue Orange
Item
Peel and Stick Tile
Description
Enhance your space with these 12-inch x 12-inch peel and stick removable tiles in a captivating arabesque pattern. Crafted from vinyl material in shades of blue, orange, and green, these square-shaped mosaic tiles feature a matte surface for a stylish yet practical finish. Their impervious water absorption capability makes them compatible for use in showers and on fireplace surrounds, offering versatility in styling your home with a transitional touch. Effortlessly transform any room with the easy-to-use peel and stick design of these vibrant and eye-catching tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.