12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569252
- Zoro # G122354378
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569252
- Zoro #
- G122354378
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Details
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
Enhance your space with these 12-inch x 12-inch peel and stick removable tiles featuring a beautiful blue vinyl arabesque design. The intricate mosaic pattern adds a touch of elegance to any room, while the matte surface type ensures a sleek finish. These impervious tiles are not only stylish but also practical, with their water-resistant properties making them perfect for use in showers and on fireplace surrounds. Crafted from durable vinyl material in a transitional style, these square-shaped tiles effortlessly transform your space with their vibrant blue hue. Ideal for quick and easy home updates, these tiles bring a modern flair to your decor. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.