
12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569388
Zoro # G422375356
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Color
Blue
Length
12 in
Width
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569388
Zoro #
G422375356
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Color
Blue
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your living space effortlessly with these 12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles. The matte surface ensures a sleek finish, while the impervious water absorption makes them ideal for shower or fireplace surround use. Crafted from durable vinyl in a captivating blue hue, these mosaic square tiles feature an intricate arabesque pattern that adds a transitional flair to any room. Easy to install and compatible with various surfaces, these peel and stick tiles offer a quick and stylish solution to upgrade your home decor. Elevate your design game with these versatile and eye-catching tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.