
12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 602286
Zoro # G622375002
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Color
Blue
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602286
Zoro #
G622375002
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
Enhance your space effortlessly with these 12-inch x 12-inch peel and stick removable tiles featuring a captivating arabesque mosaic pattern in blue. Made from durable vinyl material, these matte-finished square tiles are not only stylish but also impervious to water, making them perfect for shower walls. Elevate your home decor by using them on fireplace surrounds, adding a touch of transitional charm. Easy to install, these tiles eliminate the need for messy adhesives, providing a hassle-free makeover for any room. Upgrade your interior with the beauty and convenience of these versatile peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.