Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606490

  • Zoro # G722370761


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
0.09 in
Color
Blue
Material
Vinyl
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606490
Zoro #
G722370761
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Color
Blue
Material
Vinyl
Item
Peel and Stick Tile

Description

The 12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles offer a stunning mosaic design that enhances any space. These square tiles feature an intricate arabesque pattern, providing a modern touch to traditional aesthetics. With a matte surface type, they add an elegant finish to your surroundings. The impervious water absorption makes these tiles ideal for use in moist areas, including showers. Additionally, they can be applied on fireplace surrounds, ensuring versatility in design applications. Made from durable vinyl, they combine lasting quality with easy installation and removal, making updates to your decor simple and stylish. Transform your home with the striking blue color that complements a transitional style effortlessly. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.