
12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606496
Zoro # G222362044
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606496
Zoro #
G222362044
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Color
Blue
Item
Peel and Stick Tile
Material
Vinyl
Description
Elevate your space with 12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles. Designed in a stunning arabesque mosaic pattern, these square tiles add a touch of elegance to any room. The matte surface enhances their sophisticated look while being impervious to water, making them a perfect choice for wet areas like showers. Crafted from durable vinyl, they are not only stylish but also easy to maintain. Their transitional style allows for seamless integration into various home decor themes. Additionally, these tiles are versatile enough to be used on fireplace surrounds, transforming any area into a focal point of beauty. Enjoy effortless installation and a new aesthetic without the hassle of traditional tiling methods. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.