
12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606502
Zoro # G722374479
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Height
0.09 in
Width
12 in
Length
12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606502
Zoro #
G722374479
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Blue
Description
12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to enhance your space. With a chic square shape and an eye-catching arabesque mosaic pattern, these tiles elevate the aesthetic appeal of any room. The matte surface provides a modern finish that complements transitional decor beautifully. Crafted from durable vinyl, these tiles are impervious to water, making them a practical choice for humid areas such as shower enclosures. Their versatility allows for installation on fireplace surrounds, adding an elegant touch to your living space. Easy to apply, these peel and stick tiles allow for quick updates to your home decor without the need for professional assistance. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.