Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628709

  • Zoro # G622349010


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Vinyl
Color
Blue White
Length
12 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628709
Zoro #
G622349010
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Length
12 in
Height
0.09 in

Details

Material
Vinyl
Color
Blue White
Item
Peel and Stick Tile

Description

Transform your space with the 12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles. These square tiles feature a stunning arabesque mosaic pattern, adding a touch of elegance to any room. Designed with a matte surface, they achieve a sophisticated look while being impervious to water, making them perfect for use in showers. Their versatile design allows for compatibility on a fireplace surround as well, seamlessly blending functionality with style. Made from high-quality vinyl, these tiles are not only durable but also easy to install and remove. Enhance your home decor with this transitional style that effortlessly elevates your interior aesthetics. Enjoy the quick and hassle-free upgrade that these peel and stick tiles offer. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.