Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628727

  • Zoro # G922372428


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Height
0.09 in
Width
12 in
Color
Blue
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628727
Zoro #
G922372428
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue

Description

12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles offer a stunning way to refresh your space. These square mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication to any room. The matte surface enhances the overall appearance while ensuring easy maintenance. Designed with impervious water absorption, these tiles are perfect for areas exposed to moisture, such as bathrooms and kitchens. Their versatility allows for seamless application on fireplace surrounds, making them a stylish choice for any home. Crafted from durable vinyl, these transitional tiles combine both beauty and practicality, transforming your interiors effortlessly with a simple peel and stick method for hassle-free installation. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.