
12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 632697
Zoro # G422362776
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
12 in
Height
0.09 in
Width
12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632697
Zoro #
G422362776
UPC #
-
Country of Origin
Israel
Dimensions
Length
12 in
Height
0.09 in
Width
12 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Blue
Description
12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your home decor. Designed with a stunning arabesque mosaic pattern, these square tiles bring a touch of elegance to any space. Their matte surface provides a sophisticated finish, while the impervious water absorption ensures durability in moist environments like showers. These tiles are also compatible with fireplace surrounds, making them versatile for various applications. Crafted from high-quality vinyl, they combine aesthetic appeal with practical functionality. Perfect for a transitional style, these peel and stick tiles allow for easy installation and removal, giving you the freedom to refresh your interiors without a hassle. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.