12" x 12" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569400

  • Zoro # G022353594


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Brown Black
Material
Vinyl
Width
12 in
Height
0.09 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569400
Zoro #
G022353594
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Height
0.09 in
Length
12 in

Details

Item
Peel and Stick Tile
Color
Brown Black
Material
Vinyl

Description

Enhance your living space effortlessly with these 12-inch x 12-inch brown and black vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface provides a subtle finish that is both modern and transitional. Made of high-quality vinyl material, these impervious tiles are perfect for various spaces, including shower installations and fireplace surrounds. The brown and black color combination adds depth and sophistication to any room, making it a versatile choice for your home décor needs. Upgrade your space with these easy-to-install peel and stick tiles today. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.