12" x 12" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569317

  • Zoro # G822376090


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Brown Gold
Material
Vinyl
Height
0.09 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569317
Zoro #
G822376090
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Color
Brown Gold
Material
Vinyl
Item
Peel and Stick Tile

Description

Transform your space effortlessly with these 12-inch x 12-inch peel and stick removable tiles. Crafted from vinyl, the arabesque mosaic pattern in brown and gold adds a touch of elegance. Their matte finish ensures a smooth surface while being impervious to water, making them perfect for shower and fireplace surround installations. The square-shaped tiles boast a transitional style, providing a versatile option for various design aesthetics. Easy to install and requiring no adhesive, these tiles are a convenient solution for revamping your home decor. Elevate your interior with these chic and practical peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.